2 in. x 60 yd. Cloth Duct Tape in Black
Fasson® 2 in. x 60 yd. Cloth Duct Tape in Black
Frequently Purchased Together
Product Details
- Engineered for class 1 flex duct systems
- Excellent tack and adhesion to polyethylene and stainless steel
- Aggressive rubber based adhesive
- UL 181 B-FX recognition under file no. ALKW.MH14352
- Available in metalized and black
- Makes connections and splices trouble-free
Documents
Specifications
- Application:
- Construction
- Collection:
- Fasson®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyethylene
- Product Type:
- Duct Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- Up to 200 Deg F
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 14 mil
- UL Listed:
- Yes
- Width:
- 2 in