0 items

Avery Dennison Tape Fasson® 2-1/2 in. x 60 yd. Silver Aluminum Duct Tape

A0810L60

Length

60 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Advanced adhesive technology for an extremely durable seal
  • Can also serve as an extremely durable sealant for ventilation and sheet metal ducts for its commercial-grade and full adhesion properties
  • Premium, commercial-grade

SPECIFICATIONS

Application
HVAC
Collection
Fasson®
Color Finish
Silver
Length
60 yd
Material
Aluminum
Maximum Temperature
350
Thickness
4.4 mil
Type
Duct Tape
UL Listed
Yes
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday