Avvo *CVR* California Energy Commission Registered 56 AVVO RWHI

Part #M3AVOR56RZWD  |  Manufacturer Part #3AVOR56RZWD

Type:

M3AVOR56RZWD
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Avvo collection
  • 1 Array Integrated 15 watt light bulb
  • Fixture is supplied with 1 light bulb
  • white acrylic diffuser
  • Includes a green, energy-efficient DC motor
  • A Finishing Cap is included if the light kit is unnecessary.
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Remote included for easy operation

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Avvo

Color Finish: Matte White

Color Finish Category: Whites

Energy Star Compliant: No

Number Of Blades: 3

Number Of Lights: 1

Power Source: Hardwired

Type: M3AVOR56RZWD

Volts: 12V

Watts: 15

Width: 56 in