400 gm Moldable Polymer Gasketing Kit
400 gm Moldable Polymer Gasketing Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Won’t harden in tip; long shelf life
- Can withstand temperatures up to 260°C (500°F) and pressure to 204 kg/cm2 , (3000psi)
- Economical; material costs less than compressed sheet gasketing?
- Remains elastic and resists vibration
- Disassembles cleanly
- Fills voids and scratches up to 6 mm (1/4 in) deep
- Steam to 6.8 kg/cm2 (100 psi) and 170°C (338°F)
- Excellent resistance to oils, water, chemicals, and solvents
- NSF registered S2
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fitting Type:
- Gasket Kit
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 600
- NSF:
- NSF S2
- NSF Certified:
- Yes
- Pressure - Maximum:
- 3000 psi
- Size:
- 400 gm
- Temperature Range:
- -60 to 500 Deg F (-51 to 260 Deg C)
- Tensile Strength:
- 25 Kg/cm2
- UL Listed:
- No