5 L System Kit

Part #C085364  |  Item #7266515  |  Manufacturer Part #85364

Call for Pricing EACH

Size:

5 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-638, ASTM D-695, ASTM D-790, ASTM D-1002]

Application: [Pumps, Tanks and Vessels, Impellers and Blades, Heat Exchanger]

CARB OTC LEED Compliant: No

Color Finish: Grey

Maximum Pressure: 13000 psi

Maximum Temperature: 320

NSF Certified: No

Product Type: Seal Kit

SCAQMD Compliant: No

Size: 5 L

UL Listed: No