Mechanical Seal
Mechanical Seal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Type:
- Mechanical Seal, Seal
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Seal
- UL Listed:
- No