Award Metal 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

ABDS26134234

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Depth
1-3/4 in
Gauge
26
Length
10 ft
Material
Steel
Width
2-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday