Award Metal 10 ft. x 3 x 4 in. 26 ga Bond Downspout

ABDS26MP10

Length

10 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Depth
3 in
Gauge
26
Length
10 ft
Material
Steel
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday