10 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

You last purchased this on
 
Award Metal

10 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Award Metal

10 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Downspout

  • Fast #
  • Part #ABDS2613423410
  • Item #1207402
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Depth:
1-3/4 in
Gauge (metal):
26 ga
Length:
10 ft
Material:
Steel
Width:
2-3/4 in