1-3/4 x 2-3/4 x 20 in. 26 ga Bonderized Downspout
1-3/4 x 2-3/4 x 20 in. 26 ga Bonderized Downspout
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Bonderized
- Gauge (metal):
- 26 ga
- Height:
- 1-3/4 in
- Length:
- 20 in
- Vent Duct Shape:
- Rectangular
- Width:
- 2-3/4 in