Award Metal

4 x 7 x 1 in. 26 ga Tile Pan

Part #ATP26PWG

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 1 in

Gauge: 26

Length: 7 in

Width: 4 in