Axiall 10 lb. Chlorine Tablet 28 Pack

AXI140

Manufacturer Part #: 140

Size

10 lb

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Powerful disinfectant for municipal wastewater applications
  • Minimum of 73% available chlorine
  • Tablets are 2-1/2" diameter and fit into most standard tablet feeder systems
  • Provides a slow, steady and consistent chlorine dose
  • Shelf Life: 1 yr in ideal conditions

SPECIFICATIONS

Diameter
2-1/2 in
NSF Certified
No
Package Quantity
Pack of 28
Type
Chlorine Tablet
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday