17 gal 115VAC Hydro System Feeder

You last purchased this on
 
Axiom Industries

17 gal 115VAC Hydro System Feeder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Axiom Industries

17 gal 115VAC Hydro System Feeder

  • Fast #
  • Part #AMF300
  • Item #3870834
  • Manufacturer Part #DMF300
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No direct connection to potable water supply eliminates need for backflow prevention
  • Prevents major floods
  • Diaphragm pump can run dry without damage
  • Parts Warranty: 1 Year
  • Fluid level switch shuts the pump off if the storage tank level gets too low
  • Provides leak detection
  • Requires Certification

Specifications

Capacity:
17 gal
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
17 gph
Pressure - Maximum:
25 psi
Volts:
115V