2-1/8 in. In-Floor Tubing Organizer

You last purchased this on
 
Axiom Industries

2-1/8 in. In-Floor Tubing Organizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Axiom Industries

2-1/8 in. In-Floor Tubing Organizer

  • Fast #
  • Part #APEX40
  • Item #3794175
  • Manufacturer Part #PEX40
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-1/8 in
Material:
Plastic
Width:
6 in