Axiom Industries
3/4 x 13-3/4 in. 400 MBH MNPT x FNPT Neutralizing Condensate
Part #ANC1S | Item #7641423 | Manufacturer Part #NC-1S
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
BTU: 400000
Capacity: 1 L
Drain Component Type: Repair Kit
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 1.6 gph
Length: 13-3/4 in
Outlet Type: MNPT
Trim Ring: No
Weight: 4.4
Width: 3-5/8 in