100 lb. Welded Steel 3-9/10 in. Bracket in Green
HydroNODE 100 lb. Welded Steel 3-9/10 in. Bracket in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supports tank volume up to 6.6gal and 1/2" connection
- Allows for easy serviceability and replacement of hydronic expansion tanks
- Secure Wall Mount bracket for Hydronic Expansion Tanks
- Suitable for Glycol (max 50% concentration)
Documents
Specifications
- Allowable Load:
- 100 lb
- Application:
- Hydronic
- Collection:
- HydroNODE
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 9-2/5 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Height:
- 3-9/10 in
- Material:
- Welded Steel
- Origin:
- Global
- Product Type:
- Bracket
- Weight:
- 2 lb
- Width:
- 3 in