HydroNODE 1/2 in. Welded Steel and Brass Expansion Tank Bracket Full Kit

Part #AXIHN2  |  Item #7778006  |  Manufacturer Part #HN-2

Call for Pricing EACH

Fitting Sizes:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Secure Wall Mount bracket for Hydronic Expansion Tanks
  • Preassembled with isolation valves & manual air vent
  • Supports tank volume up to 6.6gal and 1/2" connection
  • Allows for easy serviceability and replacement of hydronic expansion tanks
  • Suitable for Glycol (max 50% concentration)

Documents

Specifications

Application: Hydronic

Collection: HydroNODE

Color Finish: Green

Color Finish Category: Greens

Depth: 9-1/2 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

FM Approved: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Height: 6-3/4 in

Length: 9-2/5 in

Material: [Welded Steel, Brass]

Origin: Global

UL Listed: No

Weight: 3

Width: 3 in

Work Load Limit: 100