13-3/4 in. Condensate Neutralization Kit
NeutraPal™ 13-3/4 in. Condensate Neutralization Kit
Package Quantity Info:
EA: 1 IP: 1 PT: 200-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Neutralized condensate is more environmentally friendly
- Fast and easy installation, includes piping and connection hardware
- NeutraPal prevents acidic condensate from corroding drains and sewer systems
- Can be mounted in horizontal or vertical position
- Suitable for use on all types of natural gas and propane appliances
- Includes an initial charge of LipHter+ neutralizing agent
- Low profile design for appliances with a near floor condensate drain
- Helps maintain a neutral environment for bacteria in septic systems
- All corrosion resistant materials
Specifications
- Application:
- Residential
- Collection:
- NeutraPal™
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 1.6 gph
- Length:
- 13-3/4 in
- Product Type:
- Accessory
- Weight:
- 4.4 lb