1 qt Reflect Coated in White
1 qt Reflect Coated in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reflective paint can be brushed or sprayed on
- Applied by spraying, brushing, stenciling or rolling
- A reflective hydrant saves valuable time and lives
- Other colors are available with minimum order
- Also provides reflective marking for steel, aluminum, concrete and wood surfaces
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Size:
- 1 qt