0 items

Axor Citterio E 1.2 gpm 1-Hole Lavatory Faucet

AX36100

Color Finish

Starting at $659.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Joystick ceramic cartridge
  • Laminar spray

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Joystick Ceramic
Collection
Citterio E
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
9-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
5 in
Spout Reach
5-5/8 in
Trim Only
No
Type
AX36100001
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday