0 items

AXOR ShowerCollection 1/2 in. Rough-In Showerhead Wall

AX10921181

Valve Size

1/2 in

$206.74

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Quick connection for easy, leak-free installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
ShowerCollection
Installation Type
Wall Mount
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday