0 items

AXOR Montreux 1.5 gpm 1-Hole Double Cross Handle Lavatory Faucet

AX16505

Color Finish

Starting at $557.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Laminar spray
  • Spout swivels 150°
  • Swivel range 150°

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
4-5/8 in
Spout Swivel
150°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday