0 items

AXOR Citterio 1-Hole Deckmount Pot Filler Faucet with Double Lever Handle

AX39838

Color Finish

Starting at $1099.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT
  • 90° ceramic valves
  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 360°

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
21-1/2 in
Spout Reach
13-7/8 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday