0 items

AXOR Montreux 12 in. Towel Bar

AX42030

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-22/25 in
Height
2-13/100 in
Installation Type
Wall Mount
Length
12 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday