0 items

AXOR Citterio 13 gpm Thermostatic Trim with Single Lever Handle

AX39711

Color Finish

Starting at $980.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
13 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
5 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday