0 items

AXOR ShowerCollection 2.5 gpm Volume Control Hand Shower

AX10651

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow: 2.0 gpm
  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2012
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2.0 gpm
Height
6-1/4 in
IAPMO Listed
No
Length
3-3/4 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday