0 items

AXOR Citterio M 3-Hole Lavatory Faucet Trim with Double Lever Handle

AX34315

Color Finish

Starting at $647.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Pop-up assembly not included
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-7/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday