35-1/5 in. Rail Bath Towel Holder in Polished Chrome
35-1/5 in. Rail Bath Towel Holder in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/20 in
- GSA Approved:
- No
- Height:
- 1-11/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 35-1/5 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-3/20 in