0 items

AXOR Uno 4-1/2 ft. Wall Mount Toilet Tissue Holder

AX41538

Color Finish

Starting at $233.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Wall-mounted

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-59/100 in
Material
Metal
Width
1-24/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday