0 items

AXOR C 5-1/2 in. Wall Mount Toilet Tissue Holder

H06093

Color Finish

Starting at $83.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can also be used as a towel ring
  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
C
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-1/2 in
Material
Brass
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday