0 items

AXOR Urquiola 5.8 gpm Freestanding Tub Filler

AX11422

Color Finish

Starting at $3160.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 50" techniflex hose
  • Flow: 5.3 gpm
  • Solid brass
  • Thermostatic cartridge, Shut-off/diverter valve

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
5.3 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Reach
8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
4-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday