0 items

AXOR Montreux 6 gpm Thermostatic Trim with Volume Control and Double Lever Handle

AX16801

Color Finish

Starting at $800.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Ceramic cartridge
  • Flow: 6 gpm
  • Thermostatic cartridge
  • Volume control for 1 outlet

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
6 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-7/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday