0 items

AXOR Citterio M 6 gpm Thermostatic Valve Trim with Volume Control and Double Knob Handle

AX34705

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Ceramic cartridge
  • Flow: 6 gpm
  • Thermostatic cartridge
  • Volume control for 1 outlet

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio M
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
6 gpm
Handle Material
Metal
Handle Type
Knob
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday