AXOR

Bouroullec 13 gpm Thermostatic Trim with Single Knob Handle in Polished Chrome

Part #AX19702001  |  Manufacturer Part #19702001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: Bouroullec

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Height: 6-3/4 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 13 gpm

Handle Type: Knob

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Metal

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/4 in