2-Hole Lavatory Faucet Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
AXOR

Bouroullec 2-Hole Lavatory Faucet Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Bouroullec 2-Hole Lavatory Faucet Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AX19125001
  • Item #4384943
  • Manufacturer Part #19125001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bouroullec
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8 in
Spout Swivel:
29°
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8-1/4 in