AXOR

Bouroullec 7 gpm Thermostatic Valve Trim with Integrated Diverter, Volume Control and Double Lever Handle in Polished Chrome

Part #AX19706001  |  Manufacturer Part #19706001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100° safety stop

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Collection: Bouroullec

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Height: 6-3/4 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 7 gpm

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

Number of Handles: Two Handle

Sink Installation Type: Wall Mount

Sink Material: Metal

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/4 in