Double Knob Handle Roman Tub Faucet Trim in Polished Chrome

You last purchased this on
 
AXOR

Bouroullec Double Knob Handle Roman Tub Faucet Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Bouroullec Double Knob Handle Roman Tub Faucet Trim in Polished Chrome

  • Fast #
  • Part #AX19446001
  • Item #4384861
  • Manufacturer Part #19446001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes Raindance™ S 100 air hand shower
  • Protection against back siphonage provided by check valve
  • Tub spout with diverter
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bouroullec
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Flow Rate:
10 gpm
Handle Type:
Knob
Material:
Brass
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
3-3/4 in
Trim Only:
No
Tub Spout Reach:
7-1/8 in
WaterSense Labeled:
No