Drop-In Lavatory Sink with Built-In Shelf and Soap Dish in Alpin White
Bouroullec Drop-In Lavatory Sink with Built-In Shelf and Soap Dish in Alpin White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For installation with faucet without pop-up drain
- Limited consumer warranty
- Includes installation equipment kit
Specifications
- ADA Compliant:
- No
- Collection:
- Bouroullec
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Material:
- Vitreous China
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 26-1/4 in x 18-7/8 in x 7-1/4 in
- Vessel Only:
- Yes