Drop-In Wash Basin in White Alpin

You last purchased this on
 
AXOR

Bouroullec Drop-In Wash Basin in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Bouroullec Drop-In Wash Basin in White Alpin

  • Fast #
  • Part #AX19943000
  • Item #4384966
  • Manufacturer Part #19943000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For installation with faucet without pop-up drain
  • Limited consumer warranty
  • Includes installation equipment kit
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bouroullec
Color Finish Category:
Whites
Color Finish Name:
White Alpine
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Gelcoat
Pedestal Only:
No
Sink Installation Type:
Drop-in
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
34-1/8 in x 20-7/8 in x 7-1/2 in
Vessel Only:
Yes