Porter Unit with Outlet in Polished Chrome

You last purchased this on
 
AXOR

Bouroullec Porter Unit with Outlet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Bouroullec Porter Unit with Outlet in Polished Chrome

  • Fast #
  • Part #AX19622001
  • Item #4384901
  • Manufacturer Part #19622001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all 1/2" hoses
  • Limited consumer warranty
  • Integrated double backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bouroullec
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
4 in
Length:
3-19/50 in
NSF Certified:
No
WaterSense Labeled:
No