0 items

AXOR Bouroullec Volume Control Trim Only in Polished Chrome

AX19971001

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features handle, sleeve and escutcheon

SPECIFICATIONS

ADA Compliant
No
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday