0 items

AXOR ShowerCollection Ceiling Shower Arm

AX26414

Color Finish

Starting at $335.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited consumer warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
10 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday