24 in. Towel Bar in Brushed Nickel
Citterio 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Collection:
- Citterio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Origin:
- Global
- Projection:
- 3 in
- Width:
- 25-187/250 in