Closet Paper Holder in Polished Chrome
Citterio Closet Paper Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2 in
- Width:
- 5-63/100 in