Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome
Citterio E Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow: 1.2 gpm
- Joystick ceramic cartridge
- Laminar spray
- Includes pop-up assembly
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 5-5/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes