Shower Rail with Hose in Polished Chrome
Citterio E Shower Rail with Hose in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Angle-adjustable holder pivots left and right, slides easily and locks in place
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Height:
- 39-18/25 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Product Type:
- Wall Mount Slidebar with Hose
- Trim Only:
- No
- WaterSense Labeled:
- No