Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
This product has been replaced by
Manufacturer Part #39460001
Citterio Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Joystick ceramic cartridge
- Solid brass
- Flow: 5.5 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount, Ceiling Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 40-1/4 in
- Spout Reach:
- 9-1/4 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 4-22/25 in