Hand Shower in Brushed Nickel

You last purchased this on
 
AXOR

Citterio Hand Shower in Brushed Nickel

  • Fast #
  • Part #AX38850821
  • Item #2471745
  • Manufacturer Part #38850821
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Hand Shower in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rubit™ and Quiclean™ self-cleaning system
  • Showerhead has 72 no-clog spray channels
  • Showerhead has a 3" spray face
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
3 in
Faucet Material:
Brass
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
3 in
Length:
10 in
Showerhead Function:
Multi
Spray Type:
Full, Soft Spray
Trim Only:
No
WaterSense Labeled:
No
Width:
3-1/2 in