Hand Shower in Polished Chrome

You last purchased this on
 
AXOR

Citterio Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Citterio Hand Shower in Polished Chrome

  • Fast #
  • Part #AX38850001
  • Item #1683726
  • Manufacturer Part #38850001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited consumer warranty
  • Features 50% water saving function and soft aerated
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
3 in
Faucet Material:
Brass
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
3 in
Length:
10 in
Showerhead Function:
Multi
Spray Type:
Full, Soft Spray
Trim Only:
No
WaterSense Labeled:
No
Width:
3-1/2 in