AXOR Citterio M 1.75 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower

AX34448

Color/Finish

Starting at $1,521.54

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
11 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
11 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
6-3/8 in
Spout Reach
7-3/4 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
7-3/4 in
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday